

€14.51/ pieceexcl. VAT
€17.56incl. VAT
29 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRLBN |
Execution | Clevis foot mounting |
Suitable for diameter | 20, 25 mm |
Material | Stainless steel |
Suitable for foods | Yes |
Weight | 82 g |