

€12.91/ pieceexcl. VAT
€15.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRLBN |
Execution | Clevis foot mounting |
Material | Stainless steel |
Suitable for diameter | 12, 16 mm |
Suitable for foods | Yes |
Weight | 39 g |