FESTO

FESTO Clamping module EV-20/120-5 13292

  • ERIKS:23210642
  • Manufacturer:4052568002541
Image 1
Save to list

€69.22/ pieceexcl. VAT

€83.76incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EV
Function
Single acting
Stroke length
5 mm
Port Size
M 5 mm
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Housing material
Aluminium die-cast
Membrane material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Operating temperature
from -10 to 40 °C
Clamping surface
20x75
Weight
190 g