FESTO

FESTO Clamping module EV-12-3 150681

  • ERIKS:11629936
  • Manufacturer:4052568069780
Image 1
Save to list

€39.17/ pieceexcl. VAT

€47.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EV
Function
Single acting
Stroke length
3 mm
Port Size
M 3 mm
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Housing material
Aluminium die-cast
Membrane material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Operating temperature
from -10 to 40 °C
Clamping surface
15x63
Weight
11 g