FESTO

FESTO Cartridge, QSPLKG10-1/8-U, QSPLKG Series, L-shaped, 10 mm Tube OD

  • ERIKS:12262921
  • Manufacturer:4052568028275
Image 1
Save to list

€1.69/ pieceexcl. VAT

€2.04incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSPLKG
Type
Cartridge
Manufacturer ID
QSPLKG10-1/8-U
Shape
L-shaped
Material
PA, glass-fiber reinforced
Tube Outside Diameter
10 mm
Tube Outside Diameter
1/8 in
Cartridge diameter
10 mm
Nominal size
1.8 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -5 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Weight
2.1 g