

€1.81/ pieceexcl. VAT
€2.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSPLKG |
Type | Cartridge |
Manufacturer ID | QSPLKG10-1/4-U |
Shape | L-shaped |
Material | PA, glass-fiber reinforced |
Tube Outside Diameter | 10 mm |
Tube Outside Diameter | 1/4 in |
Cartridge diameter | 10 mm |
Nominal size | 3.3 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy Stainless steel |
Weight | 2.6 g |