FESTO

FESTO Cartridge, QSPLK18-3/8-U, QSPLK Series, L-shaped, 18 mm Tube OD

  • ERIKS:12262912
  • Manufacturer:4052568028183
Image 1
Save to list

€2.80/ pieceexcl. VAT

€3.39incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSPLK
Type
Cartridge
Manufacturer ID
QSPLK18-3/8-U
Shape
L-shaped
Material
PA, glass-fiber reinforced
Tube Outside Diameter
18 mm
Tube Outside Diameter
3/8 in
Cartridge diameter
18 mm
Nominal size
6.5 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -5 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Weight
10.9 g