FESTO

FESTO Cartridge QSPKG20-3/8-U 132637

  • ERIKS:12262908
  • Manufacturer:4052568028145
Image 1
Save to list

€2.39/ pieceexcl. VAT

€2.89incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSPKG20
Manufacturer ID
QSPKG20-3/8-U
Shape
Straight
Material
PA, glass-fiber reinforced
Tube Outside Diameter
3/8 in
Cartridge diameter
20 mm
Nominal size
6.4 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -5 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
9.2 g