FESTO

FESTO Cartridge, QSPKG20-10, QSPK Series, Straight, 10 x 20 mm Tube OD

  • ERIKS:12262904
  • Manufacturer:4052568028114
Image 1
Save to list

€2.39/ pieceexcl. VAT

€2.89incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSPK
Type
Cartridge
Manufacturer ID
QSPKG20-10
Shape
Straight
Material
PA, glass-fiber reinforced
Tube Outside Diameter Unequal
10 x 20 mm
Cartridge diameter
20 mm
Nominal size
6.4 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -5 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
O-ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Weight
9 g