

€2.25/ pieceexcl. VAT
€2.72incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSPKG18 |
Manufacturer ID | QSPKG18-3/8-U |
Shape | Straight |
Material | PA, glass-fiber reinforced |
Tube Outside Diameter | 3/8 in |
Cartridge diameter | 18 mm |
Nominal size | 6.7 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Weight | 8.1 g |