FESTO

FESTO Cartridge, QSPKG18-10, QSPKG Series, Straight, 10 x 18 mm Tube OD

  • ERIKS:12262917
  • Manufacturer:4052568028220
Image 1
Save to list

€2.25/ pieceexcl. VAT

€2.72incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSPKG
Type
Cartridge
Manufacturer ID
QSPKG18-10
Shape
Straight
Material
PA, glass-fiber reinforced
Tube Outside Diameter Unequal
10 x 18 mm
Cartridge diameter
18 mm
Nominal size
6.7 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -5 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
O-ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Weight
8.1 g