

€1.41/ pieceexcl. VAT
€1.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSPKG10 |
Manufacturer ID | QSPKG10-3 |
Shape | Straight |
Material | PA, glass-fiber reinforced |
Tube Outside Diameter | 3 mm |
Cartridge diameter | 10 mm |
Nominal size | 1.6 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Type of seal on screw-in stud | O-ring |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Weight | 1.5 g |