FESTO

FESTO Cartridge QSPK10-4 132979

  • ERIKS:12262957
  • Manufacturer:4052568028879
Image 1
Save to list

€1.41/ pieceexcl. VAT

€1.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSPK10
Manufacturer ID
QSPK10-4
Shape
Straight
Material
PA, glass-fiber reinforced
Tube Outside Diameter
4 mm
Cartridge diameter
10 mm
Nominal size
2.3 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -5 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
O-ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
1.4 g