

€37.38/ pieceexcl. VAT
€45.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EGZ |
Function | Single acting |
Cushioning | Without |
Bore diameter | 6 mm |
Stroke length | 10 mm |
Port Size | M 3 mm |
Type of piston rod | Single ended piston rod |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 10x1.25 |
Housing material | Brass, Nickel-plated |
Material piston rod | High alloy steel |
Seal material | TPE-U(PU) |
Material cover | POM |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 2 to 8 bar |