

€7.15/ pieceexcl. VAT
€8.65incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SCK |
Material | POM |
Shape | Bulkhead fitting |
Connection 1 | CK connection 6mm |
Nominal size | 17 mm |
Wrench width | 17 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 10 bar |