

€14.52/ pieceexcl. VAT
€17.57incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SCK |
Material | Aluminium |
Shape | Bulkhead fitting |
Connection 1 | CK connection 4mm |
Nominal size | 13 mm |
Wrench width | 13 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 10 bar |