

€16.72/ pieceexcl. VAT
€20.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QCK |
Material | Aluminium |
Shape | Bulkhead fitting |
Connection 1 | CK connection 9mm |
Connection 2 | 3/8" BSPP(G) |
Nominal size | 19 mm |
Sealing | Sealing ring |
Wrench width | 19 mm |
Wrench width 2 | 19 mm |