FESTO

FESTO Bulkhead quick connector QCK-1/4-PK-6-B 9426

  • ERIKS:23212452
  • Manufacturer:4052568020750
Image 1
Save to list

€14.52/ pieceexcl. VAT

€17.57incl. VAT

9 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QCK
Material
Aluminium
Shape
Bulkhead fitting
Connection 1
CK connection 6mm
Connection 2
1/4" BSPP(G)
Nominal size
17 mm
Sealing
Sealing ring
Wrench width
17 mm
Wrench width 2
14 mm