FESTO

FESTO Bulkhead Push-In Fitting, QSSF-3/8-6-B, QS Series, Bulkhead, Internal thread BSPP (G), 3/8 Thread, 6 mm Tube OD

  • ERIKS:11637555
  • Manufacturer:4052568042899
Image 1
Quick Star Standard Push-In Straight Bulkhead Connector with Female Thread.
Save to list

€4.49/ pieceexcl. VAT

€5.43incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS
Type
Bulkhead Push-In Fitting
Manufacturer ID
QSSF-3/8-6-B
Shape
Bulkhead
Material
Brass, Nickel-plated
Tube Outside Diameter
6 mm
Thread type
Internal thread BSPP (G)
Thread Size
3/8
Nominal size
5 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material nut
Brass, Nickel-plated
Screw mounting
External hexagon
Weight
36 g