FESTO

FESTO Bulkhead fitting NPFC-H-M5-F 8069239

  • ERIKS:14169613
  • Manufacturer:4052568297770
Image 1
Save to list

€2.08/ pieceexcl. VAT

€2.52incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC
Material
Brass, Nickel-plated
Shape
Bulkhead
Threaded connection 1
Internal thread (M)
Connection 1 thread size
M 5
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
12 g