

€4.22/ pieceexcl. VAT
€5.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSP |
Type | Blanking plug |
Manufacturer ID | QSP14-PTB |
Shape | Straight |
Material | PA |
Tube Outside Diameter | 14 mm |
Cartridge diameter | 14 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -10 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Weight | 2.7 g |