FESTO

FESTO Blanking plug QSP10-PTB 172976

  • ERIKS:11633639
  • Manufacturer:4052568037376
Image 1
Save to list

€1.43/ pieceexcl. VAT

€1.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSP10
Manufacturer ID
QSP10-PTB
Shape
Blanking plug
Material
PA
Cartridge diameter
10 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -10 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Weight
1.1 g