

€0.95/ pieceexcl. VAT
€1.15incl. VAT
Sold per: 10Min. order: 10
381 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSC-H |
Manufacturer ID | QSC-4H |
Shape | Blanking plug |
Material | PBT |
Stem Outside Diameter | 4 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 0.5 g |