

€1.66/ pieceexcl. VAT
€2.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQH-P |
Manufacturer ID | NPQH-P-S12-P10 |
Shape | Blanking plug |
Material | Brass, Nickel-plated |
Stem Outside Diameter | 12 mm |
Operating pressure | from -0.95 to 20 bar |
Operating temperature | from 0 to 150 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Suitable for foods | Yes |
Weight | 18.5 g |