

€4.54/ pieceexcl. VAT
€5.49incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CQ |
Type | Blanking plug |
Manufacturer ID | CQC-18H |
Shape | Blanking plug |
Material | POM |
Tube Outside Diameter | 18 mm |
Stem Outside Diameter | 18 mm |
Operating pressure | from -0.95 to 15 bar |
Operating temperature | from -25 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Suitable for foods | Yes |
Weight | 8 g |