

€2.37/ pieceexcl. VAT
€2.87incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | B |
Material | High alloy steel, non-corrosive |
Shape | Plug |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 3 |
Wrench width | 4.5 mm |
Weight | 1 g |