

€4.91/ pieceexcl. VAT
€5.94incl. VAT
21 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | B |
Material | Steel, galvanized |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/4 |
O-ring material | PA, TPE-U(PUR) |
Wrench width | 73 mm |
Weight | 76 g |