FESTO

FESTO Bernoulli-Gripper OGGB-60-G18-2 574563

  • ERIKS:12701239
  • Manufacturer:4052568223588
Image 1
Bernoulli-Gripper Oggb-60-G18-2 574563
Save to list

€242.13/ pieceexcl. VAT

€292.98incl. VAT

Estimated delivery date - 30/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
OGGB
Material
Wrought aluminium alloy, anodized
Diameter
60 mm
Connection
G1/8
Connection position
Top/Lateral
Type of fastening
With inner thread
Operating temperature
from 0 to 60 °C
Operating pressure
from 0 to 6 bar
Nominal pressure
1 bar
Weight
119 g