FESTO

FESTO Bernoulli-Gripper OGGB-100-G18-2-Q 574566

  • ERIKS:14165241
  • Manufacturer:4052568223618
Image 1
Save to list

€351.09/ pieceexcl. VAT

€424.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
OGGB
Material
Wrought aluminium alloy, anodized
Diameter
100 mm
Connection
G1/8
Connection position
Top/Lateral
Type of fastening
With inner thread
Operating temperature
from 0 to 60 °C
Operating pressure
from 0 to 6 bar
Nominal pressure
1 bar
Weight
210 g