FESTO

FESTO Bellows gripper DHEB-63-E-U-S-P 1320830

  • ERIKS:14167621
  • Manufacturer:4052568230500
Image 1
Bellow Gripper Dheb-63-E-U-S-P 1320830
Save to list

€468.58/ pieceexcl. VAT

€566.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHEB
Function
Bellows
Bore diameter
63 mm
Operation
Single acting
Connection
G1/8
Number of gripper fingers
0
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material housing
Anodised aluminium
Bellows material
VMQ
Weight
785