FESTO

FESTO Bellows gripper DHEB-63-E-D-E-P 1320797

  • ERIKS:14167585
  • Manufacturer:4052568230173
Image 1
Bellow Gripper Dheb-63-E-D-E-P 1320797
Save to list

€399.76/ pieceexcl. VAT

€483.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHEB
Function
Bellows
Bore diameter
63 mm
Operation
Single acting
Connection
G1/8
Number of gripper fingers
0
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material housing
Anodised aluminium
Bellows material
EPDM
Weight
800