FESTO

FESTO Bellows gripper DHEB-33-E-D-E-P 1320794

  • ERIKS:14167420
  • Manufacturer:4052568230142
Image 1
Bellow Gripper Dheb-33-E-D-E-P 1320794
Save to list

€219.44/ pieceexcl. VAT

€265.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHEB
Function
Bellows
Bore diameter
33 mm
Operation
Single acting
Connection
M5
Number of gripper fingers
0
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material housing
Anodised aluminium
Bellows material
EPDM
Weight
118