FESTO

FESTO Bellows gripper DHEB-27-E-U-E-L 1320815

  • ERIKS:14167530
  • Manufacturer:4052568230357
Image 1
Bellow Gripper Dheb-27-E-U-E-L 1320815
Save to list

€312.42/ pieceexcl. VAT

€378.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHEB
Function
Bellows
Bore diameter
27 mm
Operation
Single acting
Connection
M5
Number of gripper fingers
0
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material housing
Anodised aluminium
Bellows material
EPDM
Weight
100