FESTO

FESTO Bellows gripper DHEB-27-E-D-S-L 1320760

  • ERIKS:14167416
  • Manufacturer:4052568229801
Image 1
Bellow Gripper Dheb-27-E-D-S-L 1320760
Save to list

€193.36/ pieceexcl. VAT

€233.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHEB
Function
Bellows
Bore diameter
27 mm
Operation
Single acting
Connection
M5
Number of gripper fingers
0
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material housing
Anodised aluminium
Bellows material
VMQ
Weight
79