FESTO

FESTO Bellows gripper DHEB-22-E-D-S-L 1320759

  • ERIKS:14167402
  • Manufacturer:4052568229795
Image 1
Bellow Gripper Dheb-22-E-D-S-L 1320759
Save to list

€187.81/ pieceexcl. VAT

€227.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHEB
Function
Bellows
Bore diameter
22 mm
Operation
Single acting
Connection
M5
Number of gripper fingers
0
Operating pressure
from 5 to 8 bar
Operating temperature
from 5 to 60 °C
Material housing
Anodised aluminium
Bellows material
VMQ
Weight
43