FESTO

FESTO Bellows gripper DHEB-18-E-U-S-L 1320802

  • ERIKS:14167502
  • Manufacturer:4052568230227
Image 1
Bellow Gripper Dheb-18-E-U-S-L 1320802
Save to list

€265.90/ pieceexcl. VAT

€321.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHEB
Function
Bellows
Bore diameter
18 mm
Operation
Single acting
Connection
M5
Number of gripper fingers
0
Operating pressure
from 5 to 8 bar
Operating temperature
from 5 to 60 °C
Material housing
Anodised aluminium
Bellows material
VMQ
Weight
35