FESTO

FESTO Bellows gripper DHEB-14-E-U-S-P 1320823

  • ERIKS:14167450
  • Manufacturer:4052568230432
Image 1
Bellow Gripper Dheb-14-E-U-S-P 1320823
Save to list

€251.04/ pieceexcl. VAT

€303.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHEB
Function
Bellows
Bore diameter
14 mm
Operation
Single acting
Connection
M3
Number of gripper fingers
0
Operating pressure
from 5 to 8 bar
Operating temperature
from 5 to 60 °C
Material housing
Anodised aluminium
Bellows material
VMQ
Weight
20