FESTO

FESTO Bellows gripper DHEB-12-E-U-S-P 1320822

  • ERIKS:14167436
  • Manufacturer:4052568230425
Image 1
Bellow Gripper Dheb-12-E-U-S-P 1320822
Save to list

€247.33/ pieceexcl. VAT

€299.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHEB
Function
Bellows
Bore diameter
12 mm
Operation
Single acting
Connection
M3
Number of gripper fingers
0
Operating pressure
from 5 to 8 bar
Operating temperature
from 5 to 60 °C
Material housing
Anodised aluminium
Bellows material
VMQ
Weight
18