

€143.17/ pieceexcl. VAT
€173.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DHEB |
Function | Bellows |
Bore diameter | 12 mm |
Operation | Single acting |
Connection | M5 |
Number of gripper fingers | 0 |
Operating pressure | from 5 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material housing | Anodised aluminium |
Bellows material | VMQ |
Weight | 17 |