FESTO

FESTO Bellows gripper DHEB-10-E-U-E-L 1320810

  • ERIKS:14167464
  • Manufacturer:4052568230302
Image 1
Bellow Gripper Dheb-10-E-U-E-L 1320810
Save to list

€256.61/ pieceexcl. VAT

€310.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHEB
Function
Bellows
Bore diameter
10 mm
Operation
Single acting
Connection
M5
Number of gripper fingers
0
Operating pressure
from 5 to 8 bar
Operating temperature
from 5 to 60 °C
Material housing
Anodised aluminium
Bellows material
EPDM
Weight
17