FESTO

FESTO Basic valve VSVA-B-T32U-A-A2-P1 546734

  • ERIKS:12263288
  • Manufacturer:4052568185015
Image 1
Save to list

€77.84/ pieceexcl. VAT

€94.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSVA
Flow rate at 6 Bar
400 l/min
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
2x3/2 open, monostable
Pilot supply
Internal
Construction size
5
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 15407-1, VDMA 24563