FESTO

FESTO Basic valve VSVA-B-M52-A-A1-P1 546739

  • ERIKS:12263293
  • Manufacturer:4052568092443
Image 1
Save to list

€64.10/ pieceexcl. VAT

€77.56incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSVA
Flow rate at 6 Bar
1.1 l/min
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Construction size
9
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 15407-1, VDMA 24563