

€119.28/ pieceexcl. VAT
€144.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CPE18 |
Flow rate at 6 Bar | 1.3 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 2.5 to 10 bar |
Operation | Via pilot interface to ISO 15218 |
Function | 3/2 closed, monostable |
Pilot supply | Internal |
Construction size | 8 |
Operating temperature | from -5 to 50 °C |
Ambient temperature | from -5 to 50 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
€67.09/ pieceexcl. VAT
€81.18incl. VAT
Estimated delivery date - 10/11/2026