

€465.96/ pieceexcl. VAT
€563.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | C |
Flow rate at 6 Bar | 1.4 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 1 to 10 bar |
Construction size | 6.5 |
Operating temperature | from -10 to 60 °C |
Housing material | Aluminium alloy |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |