

€2.27/ pieceexcl. VAT
€2.75incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | RTU |
Material | Brass |
Shape | Straight |
Connection 1 | Tubing O.D. 6mm |
Connection 2 | Tubing O.D. 4mm |