FESTO

FESTO Barbed T-fitting TCN-M5-PK-4 12432

  • ERIKS:23212988
  • Manufacturer:4052568021474
Image 1
Save to list

€8.29/ pieceexcl. VAT

€10.03incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
TCN
Material
Steel, Zinc die-cast
Shape
T-shape
Connection 1
Tubing O.D. 6mm
Connection 2
M5
Nominal size
7 mm
Sealing
Sealing ring
Wrench width
7 mm
Operating temperature
from 0 to 60 °C
Operating pressure
from -0.95 to 10 bar