

€8.29/ pieceexcl. VAT
€10.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | TCN |
Material | Steel, Zinc die-cast |
Shape | T-shape |
Connection 1 | Tubing O.D. 3mm |
Connection 2 | M5 |
Nominal size | 4.5 mm |
Sealing | Sealing ring |
Wrench width | 4.5 mm |
Operating temperature | from 0 to 60 °C |
Operating pressure | from -0.95 to 10 bar |