FESTO

FESTO Barbed T-fitting TCN-M3-PK-3 30983

  • ERIKS:11627864
  • Manufacturer:4052568022914
Image 1
Save to list

€8.29/ pieceexcl. VAT

€10.03incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
TCN
Material
High alloy steel, Zinc die-cast
Shape
T-shape
Connection 1
Tubing O.D. 4mm
Connection 2
M3
Nominal size
4.5 mm
Sealing
Sealing ring
Wrench width
4.5 mm
Operating temperature
from 0 to 60 °C
Operating pressure
from -0.95 to 10 bar