FESTO

FESTO Barbed T-fitting TCN-1/8-PK-3 11961

  • ERIKS:23212863
  • Manufacturer:4052568021313
Image 1
Save to list

€8.57/ pieceexcl. VAT

€10.37incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
TCN
Material
Aluminium, Die-cast steel
Shape
T-shape
Connection 1
Tubing O.D. 4mm
Connection 2
1/8" BSPP(G)
Nominal size
13 mm
Sealing
Sealing ring
Wrench width
13 mm
Operating temperature
from 0 to 60 °C
Operating pressure
from -0.95 to 10 bar