FESTO

FESTO Barbed T-connector FCN-3-PK-2-B 19527

  • ERIKS:11627680
  • Manufacturer:4052568022594
Image 1
Save to list

€4.38/ pieceexcl. VAT

€5.30incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
FCN
Material
Zinc die-cast
Shape
T-shape
Connection 1
Tubing O.D. 3mm
Operating temperature
from 0 to 60 °C
Operating pressure
from 0.95 to 10 bar